Zoro Homepage

QD60-5M-15, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD60-5M-15

  • Zoro # G105358584


product price: $57.95
/ea
Sold in multiples of 2 for $115.90

Key Features

Bushing Required - Timing Belt Pulleys
SH
Outside Dia. - Timing Belt Pulleys
3.715 inch
Material
Ductile Iron
Pitch Dia. (In.)
3.76 inch
Flange Dia. (In.)
4.044 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD60-5M-15
Zoro #
G105358584
UPC #
195057722149
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.715 inch
Pitch Dia. (In.)
3.76 inch
Flange Dia. (In.)
4.044 inch
Width
4.5 inch
Height
4.5 inch
Overall Length
0.84 inch
Length
1 inch

Details

Bushing Required - Timing Belt Pulleys
SH
Material
Ductile Iron
Item
Timing Belt Pulley
Bore Type
Bushing
Number of Teeth
60
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
1.7 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

The B B MANUFACTURING brand QD60-5M-15 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has an outside diameter of 3.715 inches, a pitch diameter of 3.76 inches, a flange diameter of 4.044 inches, a width of 4.5 inches, a number of teeth of 60, a height of 4.5 inches, an overall length of 0.84 inches, a length of 1 inch, and a weight of 1.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.