Zoro Homepage

QD68-5M-25, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD68-5M-25

  • Zoro # G605358459


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SDS
Outside Dia. - Timing Belt Pulleys
4.216 inch
Width
5 inch
Pitch Dia. (In.)
4.261 inch
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD68-5M-25
Zoro #
G605358459
UPC #
195057722330
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
4.216 inch
Width
5 inch
Pitch Dia. (In.)
4.261 inch
Flange Dia. (In.)
4.52 inch
Height
5 inch
Length
3 inch
Overall Length
1.23 inch

Details

Bushing Required - Timing Belt Pulleys
SDS
Bore Type
Bushing
Number of Teeth
68
Item
Timing Belt Pulley
Material
Ductile Iron
Standards
ISO 9001:2015
Weight
2.599 lbs
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

The B B MANUFACTURING brand QD68-5M-25 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has an outside diameter of 4.216 inches, a width of 5 inches, a pitch diameter of 4.261 inches, a bore type of bushing, a flange diameter of 4.52 inches, 68 teeth, a height of 5 inches, a length of 3 inches, an overall length of 1.23 inches, and a weight of 2.599 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.