Zoro Homepage

R1x1-3/4, Split Taper Bushing, C45 Steel, Black Oxide,

  • Mfr # R1x1-3/4

  • Zoro # G605367345


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Dia.
1 3/4 inch
Length
4 inch
Material
Steel
Dimension D Large End
4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1x1-3/4
Zoro #
G605367345
UPC #
195057383289
Country of Origin
China

Dimensions

Bore Dia.
1 3/4 inch
Length
4 inch
Dimension D Large End
4 inch
Dimension V
4.625 inch
Dimension L
2.875 inch
Dimension U
0.625 inch
Dimension H
5.375 inch
Dimension T
5.375 inch
Dimension D Small End
3.875 inch
Width
6 inch
Inside Diameter
3.875 inch
Height
6 inch

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Material
Steel
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
7.5 lbs
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.