Zoro Homepage

R2x2-3/16, Split Taper Bushing, C45 Steel, Black Oxide,

  • Mfr # R2x2-3/16

  • Zoro # G605367574


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Dia.
2 3/16 inch
Length
8 inch
Material
Steel
Dimension T
5.375 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2x2-3/16
Zoro #
G605367574
UPC #
195057383746
Country of Origin
China

Dimensions

Bore Dia.
2 3/16 inch
Length
8 inch
Dimension T
5.375 inch
Dimension H
5.375 inch
Dimension V
4.625 inch
Dimension L
4.875 inch
Dimension D Large End
4 inch
Dimension U
0.625 inch
Dimension D Small End
3.75 inch
Width
6 inch
Inside Diameter
3.75 inch
Height
6 inch

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
11 lbs
Standards
ISO 9001:2015
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.