Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDx9/16, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # SDx9/16

  • Zoro # G605366935


product price: $32.65
/ea
Sold in multiples of 3 for $97.95

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
9/16 inch
Length
1.75 inch
Material
Steel
Dimension L
1.813 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDx9/16
Zoro #
G605366935
UPC #
195057201453
Country of Origin
China

Dimensions

Bore Dia.
9/16 inch
Length
1.75 inch
Dimension L
1.813 inch
Dimension D
3.188 inch
Dimension B
2.188 inch
Dimension E
1.375 inch
Bolt Circle Dia.
2.688 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Bore Type
Finished Bore
Weight
1.6 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.