Zoro Homepage

SF-IDL-BUSH, Idler Bushing

  • Mfr # SF-IDL-BUSH

  • Zoro # G905366956


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Idler Bushing
Length
3 inch
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-IDL-BUSH
Zoro #
G905366956
UPC #
195057187726
Country of Origin
United States

Dimensions

Length
3 inch
Width
5 inch
Height
5 inch

Details

Item - Tapered and QD Bushings
Idler Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
3.5 lbs
Bore Type
Bushing

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.