Zoro Homepage

SFx1-1/16, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # SFx1-1/16

  • Zoro # G605366997


product price: $57.59
/ea
Sold in multiples of 2 for $115.18

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
1 1/16 inch
Length
3 inch
Bolt Circle Dia.
3.875 inch
Dimension E
1.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFx1-1/16
Zoro #
G605366997
UPC #
195057202313
Country of Origin
China

Dimensions

Bore Dia.
1 1/16 inch
Length
3 inch
Bolt Circle Dia.
3.875 inch
Dimension E
1.5 inch
Dimension D
4.625 inch
Dimension B
3.125 inch
Dimension L
2 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Bore Type
Finished Bore
Weight
3.5 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.