Zoro Homepage

SHx24mm, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # SHx24mm

  • Zoro # G205366991


product price: $21.95
/ea
Sold in multiples of 4 for $87.80

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
24.0 mm
Length
3 inch
Dimension B
1.871 inch
Dimension D
2.688 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHx24mm
Zoro #
G205366991
UPC #
195057201026
Country of Origin
China

Dimensions

Bore Dia.
24.0 mm
Length
3 inch
Dimension B
1.871 inch
Dimension D
2.688 inch
Bolt Circle Dia.
2.25 inch
Dimension E
0.875 inch
Dimension L
1.25 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Bore Type
Finished Bore
Weight
1.157 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.