
SHx5/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx5/8
Zoro # G205367066
product price: $19.75
/eaSold in multiples of 4 for $79.00
Key Features
Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
5/8 inch
Length
3 inch
Dimension L
1.25 inch
Dimension B
1.871 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHx5/8
Zoro #
G205367066
UPC #
195057200821
Country of Origin
China
Dimensions
Bore Dia.
5/8 inch
Length
3 inch
Dimension L
1.25 inch
Dimension B
1.871 inch
Dimension E
0.875 inch
Bolt Circle Dia.
2.25 inch
Dimension D
2.688 inch
Details
Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Weight
1 lbs
Bore Type
Finished Bore
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.