TL14H150-1008, Timing Pulley, Steel, Black Oxide,

  • Mfr # TL14H150-1008

  • Zoro # G205357340


product price:  $61.95
/ea
Sold in multiples of 2 for $123.90

Key Features

Bushing Required - Timing Belt Pulleys
1008
Outside Dia. - Timing Belt Pulleys
2.174 inch
Number of Teeth
14
Bore Type
Taper Lock Bushing
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL14H150-1008
Zoro #
G205357340
UPC #
195057629066
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.174 inch
Flange Dia. (In.)
2.461 inch
Width
5 inch
Pitch Dia. (In.)
2.228 inch
Length
2 inch
Overall Length
1.812 inch
Height
5 inch

Details

Bushing Required - Timing Belt Pulleys
1008
Number of Teeth
14
Bore Type
Taper Lock Bushing
Material
Steel
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
1.008 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.