TL20H300, Timing Pulley, Steel, Black Oxide,

  • Mfr # TL20H300

  • Zoro # G405357782


product price: $121.45
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
1215
Outside Dia. - Timing Belt Pulleys
3.129 inch
Width
4 inch
Material
Steel
Pitch Dia. (In.)
3.183 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL20H300
Zoro #
G405357782
UPC #
195057630444
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.129 inch
Width
4 inch
Pitch Dia. (In.)
3.183 inch
Flange Dia. (In.)
3.256 inch
Height
4 inch
Overall Length
3.375 inch
Length
4 inch

Details

Bushing Required - Timing Belt Pulleys
1215
Material
Steel
Number of Teeth
20
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
3.948 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.