Zoro Homepage

TL22H150, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # TL22H150

  • Zoro # G605357544


product price: $69.29
/ea

Key Features

Bushing Required - Timing Belt Pulleys
1615
Outside Dia. - Timing Belt Pulleys
3.447 inch
Flange Dia. (In.)
3.735 inch
Material
Ductile Iron
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL22H150
Zoro #
G605357544
UPC #
195057629110
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.447 inch
Flange Dia. (In.)
3.735 inch
Width
4.5 inch
Pitch Dia. (In.)
3.501 inch
Length
1.875 inch
Overall Length
1.812 inch
Height
4.5 inch

Details

Bushing Required - Timing Belt Pulleys
1615
Item
Timing Belt Pulley
Material
Ductile Iron
Number of Teeth
22
Bore Type
Taper Lock Bushing
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
2.414 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.