TL22L100-1108, Timing Pulley, Steel, Black Oxide,

  • Mfr # TL22L100-1108

  • Zoro # G305357622


product price:  $46.65
/ea
Sold in multiples of 2 for $93.30

Key Features

Bushing Required - Timing Belt Pulleys
1108
Outside Dia. - Timing Belt Pulleys
2.596 inch
Pitch Dia. (In.)
2.626 inch
Number of Teeth
22
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL22L100-1108
Zoro #
G305357622
UPC #
195057627383
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.596 inch
Pitch Dia. (In.)
2.626 inch
Width
1.25 inch
Flange Dia. (In.)
2.875 inch

Details

Bushing Required - Timing Belt Pulleys
1108
Number of Teeth
22
Material
Steel
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.