Zoro Homepage

TL28L100, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # TL28L100

  • Zoro # G905357800


product price: $58.75
/ea
Sold in multiples of 2 for $117.50

Key Features

Bushing Required - Timing Belt Pulleys
1610
Outside Dia. - Timing Belt Pulleys
3.312 inch
Width
4.25 inch
Flange Dia. (In.)
3.566 inch
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL28L100
Zoro #
G905357800
UPC #
195057627413
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.312 inch
Width
4.25 inch
Flange Dia. (In.)
3.566 inch
Pitch Dia. (In.)
3.342 inch

Details

Bushing Required - Timing Belt Pulleys
1610
Number of Teeth
28
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley
Material
Ductile Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.