Zoro Homepage

TL30H200, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # TL30H200

  • Zoro # G705358656


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
2012
Outside Dia. - Timing Belt Pulleys
4.721 inch
Flange Dia. (In.)
5 inch
Width
5 inch
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL30H200
Zoro #
G705358656
UPC #
195057629882
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
4.721 inch
Flange Dia. (In.)
5 inch
Width
5 inch
Pitch Dia. (In.)
4.775 inch
Height
5 inch
Length
3 inch
Overall Length
2.344 inch

Details

Bushing Required - Timing Belt Pulleys
2012
Material
Ductile Iron
Bore Type
Taper Lock Bushing
Number of Teeth
30
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
6.717 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.