Zoro Homepage

TL32L100, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # TL32L100

  • Zoro # G305358490


product price: $68.15
/ea

Key Features

Bushing Required - Timing Belt Pulleys
1610
Outside Dia. - Timing Belt Pulleys
3.79 inch
Bore Type
Taper Lock Bushing
Width
4.25 inch
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL32L100
Zoro #
G305358490
UPC #
195057627437
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.79 inch
Width
4.25 inch
Flange Dia. (In.)
4.044 inch
Pitch Dia. (In.)
3.82 inch

Details

Bushing Required - Timing Belt Pulleys
1610
Bore Type
Taper Lock Bushing
Material
Ductile Iron
Item
Timing Belt Pulley
Number of Teeth
32

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.