Zoro Homepage

TL72H100, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # TL72H100

  • Zoro # G305358292


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
3020
Outside Dia. - Timing Belt Pulleys
11.405 inch
Number of Teeth
72
Material
Cast Iron
Pitch Dia. (In.)
11.459 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL72H100
Zoro #
G305358292
UPC #
195057628458
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
11.405 inch
Pitch Dia. (In.)
11.459 inch
Width
12 inch
Length
2 inch
Overall Length
1.312 inch
Height
12 inch

Details

Bushing Required - Timing Belt Pulleys
3020
Number of Teeth
72
Item
Timing Belt Pulley
Material
Cast Iron
Bore Type
Taper Lock Bushing
Weight
21.283 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.