Trapezoidal Timing Belt, 120 Teeth, Neoprene, 60 in Wide, 0.50 in Pitch, 600DH150G
- Mfr # 600DH150G
- Zoro # G705358922
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DH
Industry Number
600DH150G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600DH150G
- Zoro #
- G705358922
- UPC #
- 195057341029
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 600DH150G
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.50 in
- Number of Teeth
- 120
- Belt Material
- Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse Timing
- Gearbelt Type
- Double Sided
- Standards
- ISO 9001:2015
- Weight
- 0.74 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Dimensions
- Belt Trade Size
- DH
- Top Width
- 1.50 in
- Pitch Length
- 60 in
- Height
- 9 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.