Shop B&B MANUFACTURING
See all product information
Create Account
Trapezoidal Timing Belt, 48 Teeth, Neoprene, 24 in Wide, 1/2 in Pitch, 240DH300G
- Mfr # 240DH300G
- Zoro # G305359152
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
24 in
Number of Teeth
48
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240DH300G
- Zoro #
- G305359152
- UPC #
- 195057343368
- Country of Origin
- United States
- Item
- Timing Belt
- Number of Teeth
- 48
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Double Sided
- Weight
- 0.75 lbs
- Belt Series
- Powerhouse Timing
- Reinforcing Cord Material
- Fiberglass
- Industry Number
- 240DH300G
- Tooth Shape
- Trapezoidal
- Belt Material
- Neoprene
- Tooth Location
- Two Sided
- Pitch
- 1/2 in
- Belt Coating
- Nylon
Dimensions
- Pitch Length
- 24 in
- Height
- 9 inch
- Top Width
- 3 in
- Belt Trade Size
- DH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.