Zoro Homepage

City Water Dish with Brass CV

  • Mfr # 94218

  • Zoro # G415887934


product price: $26.35
/ea

Key Features

Color
Polar White
Length
7.5 in
Depth (In.)
6.4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94218
Zoro #
G415887934
UPC #
810126233677
Country of Origin
United States

Dimensions

Length
7.5 in
Depth (In.)
6.4 in

Details

Color
Polar White
Material
Plastic

Description

Made of high quality plastic. Factory tested for ZERO leakage. Don't buy cheap imported items that break and leak.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.