Zoro Homepage

City Water Fill with Brass CV

  • Mfr # 94214

  • Zoro # G015887914


product price: $23.35
/ea

Key Features

Depth (In.)
4.88 in
Length
6.88 in
Material
Plastic
Color
Polar White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94214
Zoro #
G015887914
UPC #
810126233639
Country of Origin
United States

Dimensions

Depth (In.)
4.88 in
Length
6.88 in

Details

Material
Plastic
Color
Polar White

Description

Made of high quality plastic. Factory tested for ZERO leakage. Don't buy cheap imported items that break and leak.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.