Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

City/Gravity Dish Brass CV

  • Mfr # 94224

  • Zoro # G815887947


product price: $34.15
/ea

Key Features

Color
Polar White
Material
Plastic
Length
9 in
Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94224
Zoro #
G815887947
UPC #
810126233738
Country of Origin
United States

Dimensions

Length
9 in
Depth (In.)
8 in

Details

Color
Polar White
Material
Plastic

Description

Made of high quality plastic. Factory tested for ZERO leakage. Don't buy cheap imported items that break and leak.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.