Zoro Homepage

Diverter, 1/2 Thread for Panels

  • Mfr # 94135

  • Zoro # G615887949


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6 in
Material
Plastic
Color
Black
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94135
Zoro #
G615887949
UPC #
810126232984
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Length
6.5 in

Details

Material
Plastic
Color
Black

Description

Replacement diverter valve for the B&B Molders Nautilus Panels. Direct OEM Replacement. 1/2 thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.