Zoro Homepage

Diverter, 2Way, 1/2 Thread for Panels

  • Mfr # 94136

  • Zoro # G616139467


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth (In.)
6 in
Length
6.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94136
Zoro #
G616139467
UPC #
810126232991
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Length
6.5 in

Details

Color
Black
Material
Plastic

Description

Replacement 2-way diverter valve for the B&B Molders Nautilus Panels. Direct OEM Replacement. 1/2 thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.