Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Handle

  • Mfr # 94236

  • Zoro # G215887936


product price: $7.99
/ea

Key Features

Depth (In.)
6 in
Color
Blue
Material
Plastic
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94236
Zoro #
G215887936
UPC #
810126233851
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Length
6.25 in

Details

Color
Blue
Material
Plastic

Description

Replacement Handle for fresh water diverter valve. Direct OEM Replacement. Replacement operating handle for the fresh water fill diverter valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.