Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Valve Hot Water Tank

  • Mfr # 94228

  • Zoro # G715887931


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Length
8 in
Color
White/Red
Material
Plastic
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94228
Zoro #
G715887931
UPC #
810126233776
Country of Origin
United States

Dimensions

Length
8 in
Depth (In.)
7 in

Details

Color
White/Red
Material
Plastic

Description

Most commonly used for winterizing and storage. Bypasses the water flow of water from entering the hot water tank. Factory tested for ZERO leakage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.