Zoro Homepage

Diverter Valve Winterizing

  • Mfr # 94230

  • Zoro # G715887948


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Depth (In.)
3.5 in
Length
5.5 in
Material
Plastic
Color
White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94230
Zoro #
G715887948
UPC #
810126233790
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Length
5.5 in

Details

Material
Plastic
Color
White/Blue

Description

This diverter switches water source from your normal water fresh water to an anti-freeze source. Factory tested for ZERO leakage. For winterizing your unit. Has two positions, normal and winterizing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.