Zoro Homepage

Endura Vent 1-1/2in Flange

  • Mfr # 94279

  • Zoro # G915887939


product price: $33.89
/ea

Key Features

Depth (In.)
6.25 in
Color
Black
Length
15 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94279
Zoro #
G915887939
UPC #
810126234285
Country of Origin
United States

Dimensions

Depth (In.)
6.25 in
Length
15 in

Details

Color
Black
Material
Plastic

Description

The Endura Vent is the solution the RV Industry has been wanting for years. Innovative Endura Vent is manufactured specifically for RV use from B&B's rugged, proprietary, space-age plastic formula. The UV stable/colorfast will not fade or become brittle when exposed to the elements. Easy to retrofit for a quick upgrade. The vent is wind tested to 190 mph.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.