Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Shower

  • Mfr # 94195

  • Zoro # G616051554


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Polar White
Depth (In.)
9.5 in
Length
15 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94195
Zoro #
G616051554
UPC #
810126233462
Country of Origin
United States

Dimensions

Depth (In.)
9.5 in
Length
15 in

Details

Color
Polar White
Material
Plastic

Description

This exterior shower is different then any on the market today. It is self contained which means everything is sealed within the hatch. No holes in the hatch for the hose etc. This means no access for rodents, bugs and moisture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.