Zoro Homepage

Flush Wtr Flange with BR Valve

  • Mfr # 94234

  • Zoro # G115810584


product price: $28.35
/ea

Key Features

Depth (In.)
4.88 in
Length
6.88 in
Color
Polar White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94234
Zoro #
G115810584
UPC #
810126233837
Country of Origin
United States

Dimensions

Depth (In.)
4.88 in
Length
6.88 in

Details

Color
Polar White
Material
Plastic

Description

Replacement water flange for the flusher. Direct OEM Replacement Factory tested for ZERO leakage. UV stable/colorfast. Reduces corrosion associated with tank flusher operations. Does not have a backflow breaker for better water movement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.