Zoro Homepage

Gravity Water Hatch Key

  • Mfr # 94250

  • Zoro # G115810980


product price: $32.29
/ea

Key Features

Depth (In.)
8 in
Color
Black
Length
8.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94250
Zoro #
G115810980
UPC #
810126233998
Country of Origin
United States

Dimensions

Depth (In.)
8 in
Length
8.5 in

Details

Color
Black
Material
Plastic

Description

Water hatch has a spout and cap and is generally used on RV's to fill the fresh water tank. Comes with a Key Lock with a Global Pro interchangeable automotive type cylinder that can be changed to match your entry door lock or other compartments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.