Zoro Homepage

Lg 30/50 Amp Elec Htc Key

  • Mfr # 94337

  • Zoro # G915811057


product price: $44.35
/ea

Key Features

Length
11 in
Depth (In.)
10 in
Color
Polar White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94337
Zoro #
G915811057
UPC #
810126234759
Country of Origin
United States

Dimensions

Length
11 in
Depth (In.)
10 in

Details

Color
Polar White
Material
Plastic

Description

Comes with a vermin door that accepts a 30amp or 50amp cord. Vermin door shuts when not in use keeping vermin, dirt and debris out of the hatch. Comes with a Key Lock with Global Pro interchangeable automotive type cylinder that can be changed to match your entry door lock or other compartments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.