Zoro Homepage

Mul-Pur/Fuel Htc with O Bk Key

  • Mfr # 94308

  • Zoro # G015887907


product price: $43.35
/ea

Key Features

Depth (In.)
10 in
Color
Black
Length
11 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94308
Zoro #
G015887907
UPC #
810126234513
Country of Origin
United States

Dimensions

Depth (In.)
10 in
Length
11 in

Details

Color
Black
Material
Plastic

Description

Multi-Purpose hatch has many uses. Hatch has no back for easy access to whatever is behind it. Keeps items installed inside of the hatch dry and secure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.