Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purp 2 Verm Door Key

  • Mfr # 94317

  • Zoro # G715887955


product price: $63.25
/ea

Key Features

Material
Plastic
Color
Black
Length
12 in
Depth (In.)
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94317
Zoro #
G715887955
UPC #
810126234599
Country of Origin
United States

Dimensions

Length
12 in
Depth (In.)
11.75 in

Details

Material
Plastic
Color
Black

Description

Comes with a Key Lock with 2 Global Pro interchangeable automotive type cylinders that can be changed to match your entry door lock or other compartments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.