Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Thumb Lock

  • Mfr # 94156

  • Zoro # G816139526


product price: $8.45
/ea

Key Features

Length
4.38 in
Material
Plastic
Color
Polar White
Depth (In.)
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94156
Zoro #
G816139526
UPC #
810126233141
Country of Origin
United States

Dimensions

Length
4.38 in
Depth (In.)
2.69 in

Details

Material
Plastic
Color
Polar White

Description

Replacement plastic thumb lock found mostly on hatches on RV's. Direct OEM Replacement. UV stable/colorfast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.