Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Thumb Lock

  • Mfr # 94157

  • Zoro # G316139491


product price: $10.79
/ea

Key Features

Color
Black
Material
Plastic
Length
4.38 in
Depth (In.)
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94157
Zoro #
G316139491
UPC #
810126233158
Country of Origin
United States

Dimensions

Length
4.38 in
Depth (In.)
2.69 in

Details

Color
Black
Material
Plastic

Description

Replacement plastic thumb lock found mostly on hatches on RV's. Direct OEM Replacement. UV stable/colorfast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.