Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Shower Dr 12.875X7.75

  • Mfr # 94188

  • Zoro # G516051548


product price: $30.49
/ea

Key Features

Depth (In.)
12 in
Color
Polar White
Length
13 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94188
Zoro #
G516051548
UPC #
810126233424
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Length
13 in

Details

Color
Polar White
Material
Plastic

Description

Quick and easy replacement door for your B&B Molder hatch. Why replace the whole hatch if you broke the door? Comes with spring and pin for a complete easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.