Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Shower Faucet

  • Mfr # 94204

  • Zoro # G616326324


product price: $28.69
/ea

Key Features

Color
Black
Length
8 in
Depth (In.)
8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94204
Zoro #
G616326324
UPC #
810126233554
Country of Origin
United States

Dimensions

Length
8 in
Depth (In.)
8 in

Details

Color
Black
Material
Plastic

Description

Replacement shower faucet for your exterior shower. Direct OEM Replacement. UV stable/colorfast. Unique 90 degree valve .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.