Zoro Homepage

Sewer Hose/Storage Htc Thb

  • Mfr # 94302

  • Zoro # G516326332


product price: $45.19
/ea

Key Features

Depth (In.)
9 in
Material
Plastic
Length
10 in
Color
Polar White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94302
Zoro #
G516326332
UPC #
810126234452
Country of Origin
United States

Dimensions

Depth (In.)
9 in
Length
10 in

Details

Material
Plastic
Color
Polar White

Description

Hatch can be used for a general storage or as an entry to store your sewer hose. Direct OEM Replacement. UV stable/colorfast. Replaceable Door Back plate accepts a 4 rigid PVC or flexible hose to create a storage area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.