Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titus S1

  • Mfr # 94349

  • Zoro # G016051550


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth (In.)
7.5 in
Color
Black
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94349
Zoro #
G016051550
UPC #
810126234865
Country of Origin
United States

Dimensions

Depth (In.)
7.5 in
Length
10 in

Details

Material
Plastic
Color
Black

Description

Titus plug and play water managent system. Welcome to a clean, easy to connect panel for multi-function water management. Direct OEM Replacement. One central wather hook-up location instead of many. Clean, streamlined appearance. Extrerior seal resists leakage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.