Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Breaker/Check Valve

  • Mfr # 94239

  • Zoro # G616139542


product price: $34.15
/ea

Key Features

Depth (In.)
4.88 in
Color
Black
Length
6.88 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94239
Zoro #
G616139542
UPC #
810126233882
Country of Origin
United States

Dimensions

Depth (In.)
4.88 in
Length
6.88 in

Details

Color
Black
Material
Plastic

Description

Prevents harmful bacteria and waste from entering the hose or water supply system. It installs between water inlet connection and tank flusher. Meets IAPMO Standards!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.