4-CH DI AND 4-CH RELAY IOT WIRELESS I/O
Mfr # WISE-4060-B
Zoro # G521705948
product price: $304.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Maximum Operating Voltage
30 V DC
Width
3.1 in
Number of Channels
4
Form Factor
DIN Rail, Wall Mount
Power Source
DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WISE-4060-B
Zoro #
G521705948
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.1 in
Height
5.8 in
Details
Item
Relay
Maximum Operating Voltage
30 V DC
Number of Channels
4
Form Factor
DIN Rail, Wall Mount
Power Source
DC
Minimum Operating Voltage
10 V DC
Product Material
Polycarbonate
Power Consumption
2.50 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.