Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-port Modbus Gateway

  • Mfr # EKI-1224-CE

  • Zoro # G116432884


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-1224-CE
Zoro #
G116432884
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.9 in
Height
5.5 in

Details

Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Input Voltage
12VDC - 48VDC
Plug/Connector Type
Terminal Block
Power Consumption
4.10 W
Serial Port
Yes
Maximum Operating Temperature
140°F (60°C)
Form Factor
DIN Rail Mountable, Wall Mountable
Minimum Operating Temperature
14°F (-10°C)
Product Material
Metal
IP Rating
IP30
Media Type Supported
Twisted Pair
Number of Serial Ports
4
Item
Device Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.