Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 KANALLI GUC CIKIS MODULU

  • Mfr # ADAM-4069-B

  • Zoro # G021709019


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Product Line
ADAM
Power Source
DC
Form Factor
Panel Mount, DIN Rail
Interface
RS-485
Maximum Operating Voltage
30 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAM-4069-B
Zoro #
G021709019
UPC #
-
Country of Origin
United States

Details

Product Line
ADAM
Power Source
DC
Form Factor
Panel Mount, DIN Rail
Interface
RS-485
Maximum Operating Voltage
30 V DC
Number of Channels
8
Item
Relay
Power Consumption
2.30 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.