DUAL BAND WIFI BRIDGE 802.11 A, B, G, N 2.4, 5 GHZ,

  • Mfr # ABDNA-ER-DP551

  • Zoro # G522605957


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Frequency
2.40 GHz
Network Band
Dual Band
Number of Broadband (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 4
Total Wireless Transmission Speed
18.75-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABDNA-ER-DP551
Zoro #
G522605957
UPC #
-
Country of Origin
United States

Dimensions

Height
1.3 in
Depth
2.4 in
Width
3.9 in

Details

Frequency
2.40 GHz
Network Band
Dual Band
Item
Wireless Router
Number of Broadband (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 4
Total Wireless Transmission Speed
18.75-MB/s
Wireless LAN Standard
IEEE 802.11a/b/g/n
Total Number of Network Ports
1
ISM Band
Yes
UNII Band
Yes
USB
Yes
UNII Maximum Frequency
5 GHz
Firewall Type
NAT
Broadband Transmission Technology
Ethernet
Encryption Standard
WPA, WEP, 128-bit WEP, EAP-FAST, 64-bit WEP, WPA-AES, EAP-TTLS, PEAPv0, WPA-ENT, WPA2-ENT, EAP-TLS, WPA-TKIP, WPA2-AES, MSCHAPv2, EAP, LEAP
Ethernet Technology
Fast Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.