Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL BAND WIFI BRIDGE

  • Mfr # ABDNA-ER-DP551U

  • Zoro # G521706655


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Total Number of Network Ports
1
Network Band
Dual Band
USB
Yes
Frequency
2.40 GHz
Certifications & Standards
EMC CEFCC part 15 subpart B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABDNA-ER-DP551U
Zoro #
G521706655
UPC #
193575038704
Country of Origin
China

Dimensions

Width
3.9 in
Depth
2.4 in
Height
1.3 in

Details

Total Number of Network Ports
1
Network Band
Dual Band
USB
Yes
Frequency
2.40 GHz
Certifications & Standards
EMC CEFCC part 15 subpart B
ISM Band
Yes
UNII Band
Yes
Item
Wireless Router
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11a/b/g/n
Total Wireless Transmission Speed
18.75-MB/s
Broadband Transmission Technology
Ethernet
Encryption Standard
EAP-FAST, EAP-TTLS, WPA-ENT, WPA-AES, WPA-TKIP, WPA2-ENT, WPA2-AES, 64-bit WEP, EAP, MSCHAPv2, LEAP, WPA, PEAPv0, EAP-TLS, WEP, 128-bit WEP
Number of Broadband (RJ-45) Ports
1
Firewall Type
NAT
Package Contents
ABDNA-ER-DP551U Wireless RouterDual USB Port Power Cable
Wi-Fi Generation
Wi-Fi 4
Ethernet Technology
Fast Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.