Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL IOT 4G LTE ROUTER AND GATEWAY INCLUDES FIRSTNET CERTIFICATION, 2 ETHE

  • Mfr # ICR-3241W-1ND

  • Zoro # G322442714


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Cellular Network Supported
LTE 1900, WCDMA 1700, WCDMA 850, LTE 1700, LTE 850, WCDMA 1900, LTE 600, LTE 700
Wireless LAN Standard
IEEE 802.11ac
Environmentally Friendly
Yes
Broadband Transmission Technology
Cellular
Number of SIM Card Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICR-3241W-1ND
Zoro #
G322442714
UPC #
198105031446
Country of Origin
Multiple

Dimensions

Width
4.9 in
Height
2.2 in
SIM Size Supported
Mini/eSim
Depth
3.8 in

Details

Cellular Network Supported
LTE 1900, WCDMA 1700, WCDMA 850, LTE 1700, LTE 850, WCDMA 1900, LTE 600, LTE 700
Wireless LAN Standard
IEEE 802.11ac
Environmentally Friendly
Yes
Broadband Transmission Technology
Cellular
Number of SIM Card Supported
2
UNII Maximum Frequency
5 GHz
Number of Network (RJ-45) Ports
2
Cellular Data Connectivity Technology
LTE
Wi-Fi Generation
Wi-Fi 5
Mounting
Wall Mountable, DIN Rail Mountable
Package Contents
Industrial IoT 4G LTE Router & Gateway Wall Mount Kit DIN Clip Serial / IO Connector PWR Connector Quick Start Guide
Frequency
2.40 GHz
ISM Band
Yes
Ethernet Technology
Fast Ethernet
Multi-SIM Supported
Yes
Item
Wireless Router
UNII Band
Yes
VPN Supported
Yes
Cellular Generation
4G

Description

RNET, RS232/485, GNSSANT, I/O ANT+DIV 2XSIM WI-FI 802.AC 2XMIMO WEBACCESS/DMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.