INDUSTRIAL IOT LTE CAT M1 ROUTER & GATEWAY, GLOBAL CAT M1, 2XETH, 1XRS232, 1XRS4 (Discontinued)
- Mfr # ICR-3211B
- Zoro # G921707917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICR-3211B
Zoro #
G921707917
UPC #
190017199610
Country of Origin
Multiple
Dimensions
Width
4.9 in
Height
2.2 in
SIM Size Supported
Mini
Depth
3.8 in
Details
Item
Modem/Wireless Router
Cellular Generation
4G
VPN Supported
Yes
Ethernet Technology
Fast Ethernet
Cellular Network Supported
LTE 1900, LTE 2100, LTE 1700, GSM 900, LTE 800, GSM 1800, LTE 700, LTE 900, LTE 1800, LTE 850
Package Contents
Industrial IoT LTE CAT M1 Router & Gateway Wall Mount Kit DIN Clip Serial / IO Connector PWR Connector Quick Start Guide
Number of Network (RJ-45) Ports
2
Broadband Transmission Technology
Cellular
Number of SIM Card Supported
2
Environmentally Friendly
Yes
Multi-SIM Supported
Yes
Mounting
DIN Rail Mountable, Wall Mountable
Cellular Data Connectivity Technology
GPRS, LTE
Description
85, SUPERCAP, NO ACC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.