
USB TO ISOLATED RS-232 DB9-M
Mfr # BB-USO9ML2-A
Zoro # G916440805
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Form Factor
External
Host Interface
USB 2.0 Type B
Power Plug Type
Type B
Number of Serial Ports (External)
1
Operating System Supported
Windows Server 2008, Windows 8, Windows 10, Windows 7, Windows XP, Windows 2000, Windows 7 x64, Windows Vista, Windows Server 2003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-USO9ML2-A
Zoro #
G916440805
UPC #
835788000000
Country of Origin
United States
Details
Form Factor
External
Host Interface
USB 2.0 Type B
Item
Serial Adapter
Power Plug Type
Type B
Number of Serial Ports (External)
1
Operating System Supported
Windows Server 2008, Windows 8, Windows 10, Windows 7, Windows XP, Windows 2000, Windows 7 x64, Windows Vista, Windows Server 2003
Baud Rate
57.60-kB/s
Number of USB Ports
1
Platform Supported
PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Plug & Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.