Zoro Homepage
This item is Discontinued.
Bbf Arden Lane High Back Tufted Office Chair in Dark Gray Leather CH2302DGL-03

Arden Lane High Back Tufted Office Chair in Dark Gray Leather (Discontinued)

  • Mfr # CH2302DGL-03
  • Zoro # G103466182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2302DGL-03
Zoro #
G103466182
UPC #
42976141929
Country of Origin
China

Details

Style
High Back Executive Chair

Description

With a stylish design and plenty of colors to choose from, the Bush Business Furniture Arden Lane High Back Tufted Office Chair offers a sophisticated seating solution for those with fashionable tastes. Along with its appealing look, this commercial-grade desk chair also includes a variety of features intended to provide exceptional comfort and functionality. The tilt mechanism can be set to a custom rate and ease of recline by turning the tension knob located underneath the seat. A convenient lever instantly adjusts the seat height to meet individual preference and is also used to lock the tilt function so that the chair is fixed in an upright position. Five dual-wheeled casters and a 360 degree swivel base provide complete mobility and range of motion for multitasking and collaboration. Foam padding gives the 22.8W x 20D seat a medium-firm feel. The armless design saves space in compact areas by allowing the computer chair to slide all the way under a desk or table. Made with heavy duty steel and finished with an Espresso Wood cover, the durable base supports the chair for a weight capacity of 275 pounds. The wood accent complements your choice of fabric or bonded leather upholstery with a stylish button tufted pattern and scrolled backrest, while six color options are available to coordinate with virtually any home or professional office. This casual swivel chair is tested to meet ANSI/BIFMA quality standards for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.